Mounting Foot Kit (16 Ga)

Item #: 61905

Cat #: AMFK3RL016

UPC: 783510381707

Sign In or Register to view pricing and more.
Mounting Foot Kit (oty 2) , Bulletin A3lo (hinged Cover Lift-off Type 3r Enclosures), Size/dims: 5.00 Fits 16 Ga., Material/finish: Steel/gray

Overview

Mounting Foot Kit (oty 2) , Bulletin A3lo (hinged Cover Lift-off Type 3r Enclosures), Size/dims: 5.00 Fits 16 Ga., Material/finish: Steel/gray

Mounting Bracket Kit is an alternative external mounting provision for installing enclosures. The hardware kits come with hardware needed to attach brackets to enclosure.

Also known as: 783510381707, AMFK3RL016

Features & Benefits

  • Mounting Bracket Kit is an alternative external mounting provision for installing enclosures
  • The hardware kits come with hardware needed to attach brackets to enclosure

Specifications

Color: Gray
Finish: Powder Coated
Weight: 0.620 lb
Color: Gray
Weight: 0.620 lb
Finish: Powder Coated