1" Carflex Black Liquidtight Onmi-Connector

Item #: 61916
Cat #: LT100-CAR
UPC: 034481152088
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Omni Connector, Straight, 1 inch, Material: Non-Metallic

Overview

Liquidtight Omni Connector, Straight, 1 inch, Material: Non-Metallic
Also known as: 034481152088, LT100-CAR

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)