This product may not be available in all locations.

Push Button, Bootless Flush Head, Green, 2NO, Contacts
Item #: 61918
Cat #: 800H-AR1A2
UPC: 662073622901
to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 2 Normally Open, Standard Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 2 Normally Open, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-AR1A2 from Rockwell Automation® is a green, 30 mm flush-head, momentary push button. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073622901, 800H-AR1A2
Specifications
| Color: | Green |
| Size: | 30 mm |
| Type: | Bootless Flush , Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Type: | Bootless Flush , Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |