
to view pricing and more.
Documents & Guides
6" LED Module, Retrofit, Line Voltage: 120V, Watts: 9.4, Lumens: 600, Color Temperature: 2700K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated.
Overview
6" LED Module, Retrofit, Line Voltage: 120V, Watts: 9.4, Lumens: 600, Color Temperature: 2700K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated.
Also known as: 080083642175, RL560WH6827
Specifications
| Color: | White |
| Diameter: | 6 in |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color: | White |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Diameter: | 6 in |
| Light Technology: | LED |