Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, 277V

Item #: 619191

Cat #: 9001SKP8

UPC: 785901752158

to view pricing and more.
Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, 277V

Overview

Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, 277V

This single component pilot light with transformer provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)

Also known as: 785901752158, 9001SKP8

Specifications

Standards: California Proposition 65
Standards: California Proposition 65