Cable, Ethernet Connectivity, RJ45 to Male Straight, 20m, IP20 to IP67

Item #: 619256

Cat #: 1585D-M4HBJM-20

UPC: 885630923215

to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, Standard RJ45 to M 12 Male Straight, 20 meter, 4 Conductor, Teal, PVC *** Rockwell Automation Preferred Product ***

Overview

Cable, Ethernet Connectivity, Standard RJ45 to M 12 Male Straight, 20 meter, 4 Conductor, Teal, PVC *** Rockwell Automation Preferred Product ***

1585

Also known as: 885630923215, 1585D-M4HBJM-20

Specifications

Type: Connection Cable
Color: Teal
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Length: 20 m
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Jacket: PVC, Polyvinyl Chloride
Length: 20 m
Color: Teal
Volts AC: 600
Special Program: Rockwell Automation Preferred Product