Contactor, IEC, 12A, 4P, 24VAC Electronic Coil, 3NO/1NC

Item #: 619259

Cat #: 100-C12EJ300

UPC: 662074889181

to view pricing and more.
Contactor, IEC, 12 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 12 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact *** Rockwell Automation Preferred Product ***
Also known as: 662074889181, 100-C12EJ300

Specifications

Volts DC Control: 24
Type: Contactor
Amps: 12
Poles: 4
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Amps: 12
Family / Style: 100-C
Type: Contactor
Poles: 4
Special Program: Rockwell Automation Preferred Product