Relay, Ice Cube, Hermetically Sealed, 8-Pin, 2PDT, 120VAC Coil

Item #: 619269

Cat #: KR-11AGE-120

UPC:

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Hermetically Sealed, Hazardous Location Rated, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 120 Volt AC Coil

Overview

Relay, Ice Cube, Hermetically Sealed, Hazardous Location Rated, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 120 Volt AC Coil
Also known as: KR-11AGE-120

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 3
Base: 8-Pin
Volts AC Control: 120
Type: Relay, IceCube
Amps: 3
Poles: 2
Mounting: Socket
Base: 8-Pin