CABLE TIE 316SST 10.2 200LB BALLLOC

Item #: 619284

Cat #: LS-4.6-260B

UPC: 786209995322

to view pricing and more.
Documents & Guides
Ball-Lock 316 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 260mm (10.2 Inches), Width of 4.75mm (0.187 inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)

Overview

Ball-Lock 316 Stainless Steel Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 260mm (10.2 Inches), Width of 4.75mm (0.187 inches), Thickness of 0.25mm (0.01 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)
Also known as: 786209995322, LS-4.6-260B

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Material: Stainless Steel
Length: 10.200 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Width: 0.180 in
Length: 10.200 in