See Item EBHN1000W

Item #: 619298

Cat #: EBHA1000W

UPC:

to view pricing and more.
Documents & Guides
See Item EBHN1000W

Overview

See Item EBHN1000W
Also known as: EBHA1000W

Specifications

Length: 59 in
Color: White
Wattage: 1000
Volts AC: 240
Mounting: Wall
Family / Style: SoftHEAT
Length: 59 in
Wattage: 1000
Mounting: Wall
Color: White
Volts AC: 240
Family / Style: SoftHEAT