Push Button, Bootless Flush Head, Green, 1NO/1NC, Sealed Contacts

Item #: 61936

Cat #: 800H-AR1AP

UPC: 662073622895

to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm

Overview

Push Button, Bootless Flush Head, Green, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Contacts, 30 mm
Also known as: 662073622895, 800H-AR1AP

Specifications

Color: Green
Size: 30 mm
Type: Bootless Flush , Sealed Contact, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Type: Bootless Flush , Sealed Contact, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4