FUT.FLOOD 39W COOL TR WH

Item #: 619419

Cat #: FFLED39TW

UPC: 019813104560

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 39W COOL LED TRUNNION WHITE

Overview

FUTURE FLOOD 39W COOL LED TRUNNION WHITE
Also known as: 019813104560, FFLED39TW

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 39
Color: White
Lumens: 5753