This product has been discontinued.

MS Strapping, 304 SS, .38" (9.5mm) Wd, 2
Item #: 619522
Cat #: MS6W38T15-L4
UPC: 074983447039
to view pricing and more.
Documents & Guides
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 24"L (610mm), 0.4"W (10mm), Tensile Strength: 222
Overview
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 24"L (610mm), 0.4"W (10mm), Tensile Strength: 222
Also known as: 074983447039, MS6W38T15-L4
Specifications
| Color: | Natural |
| Material: | Stainless Steel |
| Length: | 24 in |
| Width: | 0.400 in |
| Color: | Natural |
| Length: | 24 in |
| Material: | Stainless Steel |
| Width: | 0.400 in |