WALLPK 52W COOLAND 120V PC

Item #: 619601

Cat #: WPLED52/PCS

UPC: 019813762432

Sign In or Register to view pricing and more.
Documents & Guides
LPACK WALLPACK 52W COOL LED AND 120V PCS BRONZE

Overview

LPACK WALLPACK 52W COOL LED AND 120V PCS BRONZE

The RAB RABWPLED52/PCS is an innovative, affordable and functional LED wall pack, full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.

Also known as: 019813762432, WPLED52/PCS

Specifications

Wattage: 52
Color: Bronze
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: Bronze