FUT.FLOOD 39W COOL LED+ PC BRON

Item #: 619806

Cat #: FFLED39/PC2

UPC: 019813031620

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 5000k, LED with 277V photocell, Bronze

Overview

Future Flood, 39W, 5000k, LED with 277V photocell, Bronze
Also known as: 019813031620, FFLED39/PC2

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Wattage: 39
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 39
Color Temperature: 5000 (Bright White)
Color: Bronze