M12™ Cordless LITHIUM-ION Grease Gun (Tool Only)

Item #: 619836

Cat #: 2446-20

UPC: 045242204731

to view pricing and more.
Documents & Guides
M12™ Cordless LITHIUM-ION Grease Gun, Powerful 12-Volt Motor: Delivers More Than 8,000 PSI Max Operating Pressure, Dispenses Up To 7 Cartridges Per Charge ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™ Cordless LITHIUM-ION Grease Gun, Powerful 12-Volt Motor: Delivers More Than 8,000 PSI Max Operating Pressure, Dispenses Up To 7 Cartridges Per Charge ***Bare Tool Only, Battery & Charger Sold Separately***

The M12™ cordless lithium-ion grease gun develops higher pressure, offers greater productivity, and gives the user more versatility on the jobsite than any other cordless grease gun in the market. With up to 25% more pressure and run-time than the competition, the 2446-21XC delivers over 8,000 PSI max operating pressure for heavy duty applications and dispenses up to seven grease cartridges per battery charge. The M12™ cordless lithium-ion grease gun also features a lightweight, ergonomic handle design for greater user comfort during prolonged use and an on board hose storage and shoulder strap loop for added convenience with less mess.

Also known as: 045242204731, 2446-20

Features & Benefits

  • Powerful 12 V motor: delivers over 8,000 PSI max operating pressure
  • Best in class run-time: dispenses up to 7 cartridges per charge
  • Superior handle balance and ergonomics: only 14 in. long and 7.2 lbs
  • Integrated hose storage and LED FUEL gauge: added user convenience and less down time
  • Air bleeder valve: priming mechanism for quick flow
  • M12™ lithium-ion system: compatible with over 20 M12™ lithium-ion tools for greater versatility in the workplace
  • Maximum durability: backed by a 5 year warranty
  • Up to 7 grease cartridges per charge
  • Grease capacity: 14 oz cartridge, 16 oz bulk

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12