Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 120-IN. (10 FT)
Item #:
61988
Cat #:
B22S-120GRN
UPC:
781011215200
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 120-IN. (10 FT)
Overview
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 120-IN. (10 FT)
Also known as: 781011215200, B22S-120GRN
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Green Painted |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)