Panel, 57.00X20.00

Item #: 619965

Cat #: A60P24F1G

UPC: 783510149949

to view pricing and more.
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel, fits 60.06x24.06, Steel

Overview

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel, fits 60.06x24.06, Steel

Panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510149949, A60P24F1G

Specifications

Height: 48 in
Width: 20 in
Material: Steel
Finish: Galvanized
Height: 48 in
Material: Steel
Width: 20 in
Finish: Galvanized