17W BR40 LED Lamp, 27K

Item #: 619990

Cat #: LED17BR40D27K

UPC: 762148247586

to view pricing and more.
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K
Also known as: 762148247586, LED17BR40D27K

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 17
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Lumens: 1200
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED