Type 12 Disc Enc, 2dr

Item #: 619991

Cat #: A60X2E7824

UPC: 783510136635

to view pricing and more.
Type 12 Disconnect Encl., 2 Dr, Bulletin A26m2 (type 12 & 13 Encl. W Handle Forflange-mount Disconnect, 2-door), Size/dims: 60.00x78.50x24.00, Material/finish:steel/gray

Overview

Type 12 Disconnect Encl., 2 Dr, Bulletin A26m2 (type 12 & 13 Encl. W Handle Forflange-mount Disconnect, 2-door), Size/dims: 60.00x78.50x24.00, Material/finish:steel/gray

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510136635, A60X2E7824

Specifications

Depth: 24 in
Height: 60 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 78.500 in
Finish: Powder Coated
Depth: 24 in
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Width: 78.500 in