CSL PDQ24-H-I-20-WW 20' LED TAPE

Item #: 620094

Cat #: PDQ24-H-I-20-WW

UPC:

to view pricing and more.
Documents & Guides
CSL PDQ24-H-I-20-WW 20' LED TAPE, 3.65W PER FT, 2800K

Overview

CSL PDQ24-H-I-20-WW 20' LED TAPE, 3.65W PER FT, 2800K
Also known as: PDQ24-H-I-20-WW

Specifications

Color Temperature: 2800 (Warm White)
Length: 20 ft
Light Technology: LED
Color Temperature: 2800 (Warm White)
Light Technology: LED
Length: 20 ft