Drip Shield Kit For B=16.00

Item #: 62027

Cat #: ADK16A

UPC: 783510235406

to view pricing and more.
Drip Shield Kit For One Door Enclosure, Bulletin A80 (accessories - Misc.), Size/Dims: Fits B=16.00, Material/Finish: Steel/Gray

Overview

Drip Shield Kit For One Door Enclosure, Bulletin A80 (accessories - Misc.), Size/Dims: Fits B=16.00, Material/Finish: Steel/Gray

Drip Shield Kit for Type 12 Enclosure protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies.

Also known as: 783510235406, ADK16A

Features & Benefits

  • A tube of sealing compound is supplied with each kit
  • Drip Shield Kit for Type 12 Enclosure is not designed for use on 42.00-in. (1067-mm) wide, 48.00-in. (1219-mm) wide, and 60.00-in. (1524-mm) wide Two-Door Type 12 Wall-Mount Enclosures

Specifications

Color: Gray
Weight: 1.500 lb
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Gray
Finish: Powder Coated
Weight: 1.500 lb
IP/NEMA Rating: NEMA 12