2 Hp, ACS150, VFD, IP20

Item #: 620274

Cat #: ACS150-03U04A1-4

UPC:

to view pricing and more.
3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 2 Hp, 4.1 Amp. Frame Size: R1. H x W x D: 6.65" x 2.76" x 5.59" ***Control Panel is Non-removable***

Overview

3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 2 Hp, 4.1 Amp. Frame Size: R1. H x W x D: 6.65" x 2.76" x 5.59" ***Control Panel is Non-removable***

The ACS150 provides additional capability and range to support small AC induction motor and machinery applications. The acs150 has an easy to use operator interface and is simple to set up, configure, and apply. ABB component drives meet the requirements of OEMs, system integrators and panel builders. The drive is ideal for food and beverage, material handling, rubber and plastics, and woodworking applications.

Also known as: ACS150-03U04A1-4, microdrive, V-drive

Specifications

Phase: 3
Volts AC: 480
Horsepower: 2
Type: Component Drives
Family / Style: ACS150
Phase: 3
Horsepower: 2
Family / Style: ACS150
Volts AC: 480
Type: Component Drives