1
more

BUSS FWJ-125A 125AMP 1000V AC SEMI-
Item #: 620278
Cat #: FWJ-125A
UPC: 051712796200
Sign In or Register to view pricing and more.
Documents & Guides
BUSS FWJ-125A 125AMP 1000V AC
Overview
BUSS FWJ-125A 125AMP 1000V AC
Also known as: 051712796200, FWJ-125A
Specifications
| Mounting: | Stud |
| Interrupt Rating DC: | 100 kA, 50 kA |
| Mounting: | Stud |
| Interrupt Rating DC: | 100 kA, 50 kA |