Ring Terminal, Non-Insulated, 18 - 14 AWG

Item #: 620403
Cat #: P14-38R-M
UPC: 074983802272
Sign In or Register to view pricing and more.
Ring Terminal, Non-Insulated, 18 - 14 AWG, 3/8" Stud Size

Overview

Ring Terminal, Non-Insulated, 18 - 14 AWG, 3/8" Stud Size
Also known as: 074983802272, P14-38R-M

Specifications

Material: Copper
Allowable Gauge Range: 18 - 14
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)