NEMA 4X FEED-THROUGH 36.00 WIREWAY SECTION

Item #: 620429

Cat #: 6636-4XSFW

UPC: 782051134506

to view pricing and more.
Documents & Guides
NEMA 4X FEED-THROUGH 36.00 WIREWAY SECTION

Overview

NEMA 4X FEED-THROUGH 36.00 WIREWAY SECTION
Also known as: 782051134506, 6636-4XSFW

Specifications

Material: Stainless Steel
Height: 6 in
Length: 36 in
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Length: 36 in
Color: Plain
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X