Wireway 90° Elbow, Feed-Through, 6" x 6", Steel, Nema 4X

Item #: 620438

Cat #: 66-4XSFE9

UPC: 782051134612

to view pricing and more.
Documents & Guides
Wireway 90 Degree Elbow, Feed-Through, 6 Inch x 6 Inch, Steel, Nema 4X, Gasket Included

Overview

Wireway 90 Degree Elbow, Feed-Through, 6 Inch x 6 Inch, Steel, Nema 4X, Gasket Included
Also known as: 782051134612, 66-4XSFE9

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 4X
Color: Gray
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X