This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block
Overview
Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block
Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block
Also known as: 320500260972, MP1-10R
Specifications
| Color: | Red |
| Type: | Flush, Non-Illuminated, Momentary |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Red |
| Family / Style: | Modular |
| Type: | Flush, Non-Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |