CUT HFDE322536L HFDE MCCB 65 KA @

Item #: 620471

Cat #: HFDE322536L

UPC: 786685112763

Sign In or Register to view pricing and more.

Overview

CUT HFDE322536L HFDE MCCB 65 KA @ 480V ELECTRONIC LSIG 3P 100-225A
Also known as: 786685112763, HFDE322536L

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 225
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600