Liquidtight Cord Grip, Straight, Flexible, 3/4", Non-Metallic

Item #: 62053

Cat #: LH75G

UPC: 034481152897

to view pricing and more.
Documents & Guides
3/4 Inch NPT Liquidtight Cord Grip, Straight, Flexible, Cable Range: 0.450 Inch - 0.709 Inch, Material: Non-Metallic, Color: Gray.

Overview

3/4 Inch NPT Liquidtight Cord Grip, Straight, Flexible, Cable Range: 0.450 Inch - 0.709 Inch, Material: Non-Metallic, Color: Gray.

Cord Grip with NPT Threads, Locknut Included, NPT Thread Size 3/4 Inch, Cable Range 0.450 Inch/11.4mm to 0.709 Inch/18.0mm, Hole Clearance 1.068 Inch/27.1mm, Thread Length 0.63 Inch/16.0mm, IP68 Rating, Nylon, Gray

Also known as: 034481152897, LH75G

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.450 - 0.709 in
Diameter: 3/4 in
Diameter Range: 0.450 - 0.709 in
Material: Nylon