This product may not be available in all locations.
Selector Switch, 2-Position, Maintained, Bulk Pack
Item #: 62054
Cat #: 800H-HM2A
UPC: 611320752052
to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm, Order in Multiples of 50
Overview
Selector Switch, 2 Position, Maintained, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm, Order in Multiples of 50
Also known as: 611320752052, 800H-HM2A
Specifications
| Size: | 30 mm |
| Type: | Operator Only, 2 Position, Selector Switch |
| Color: | Black/White |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Color: | Black/White |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Operator Only, 2 Position, Selector Switch |
| Material: | Plastic |