Proximity Sensor, Inductive, 30mm, Stainless Steel, 20-250V AC/DC

Item #: 62055

Cat #: 871TM-BH15N30-A5

UPC: 662468472678

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, PLC Interfacer, 30 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 15 mm Sensing Distance, Unshielded, Normally Open Output, PVC Cable Connection

Overview

Proximity Sensor, Inductive, PLC Interfacer, 30 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 15 mm Sensing Distance, Unshielded, Normally Open Output, PVC Cable Connection
Also known as: 662468472678, 871TM-BH15N30-A5

Specifications

Type: Inductive, PLC Interfacer, Proximity Sensor
Amps: 0.200
Diameter: 30 mm
Material: Stainless Steel
Range: 15 mm
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Inductive, PLC Interfacer, Proximity Sensor
Diameter: 30 mm
Range: 15 mm
Volts AC Range: 20 - 250
Amps: 0.200
Material: Stainless Steel
Volts DC Range: 20 - 250