3/4 INCH NPT BLACK CORD GRIP

Item #: 62071

Cat #: LH75

UPC: 034481152880

to view pricing and more.
Documents & Guides
Cord Grip with NPT Threads, Locknut Included, NPT Thread Size 3/4 Inch, Cable Range 0.450 Inch/11.4mm to 0.709 Inch/18.0mm, Hole Clearance 1.068 Inch/27.1mm, Thread Length 0.63 Inch/16.0mm, IP68 Rating, Nylon, Black

Overview

Cord Grip with NPT Threads, Locknut Included, NPT Thread Size 3/4 Inch, Cable Range 0.450 Inch/11.4mm to 0.709 Inch/18.0mm, Hole Clearance 1.068 Inch/27.1mm, Thread Length 0.63 Inch/16.0mm, IP68 Rating, Nylon, Black
Also known as: 034481152880, LH75

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.450 - 0.709 in
Diameter: 3/4 in
Diameter Range: 0.450 - 0.709 in
Material: Nylon