to view pricing and more.
Documents & Guides
No Documents Available
Selector Switch Control Station, Type Feed Through, Constructional Feature Corrosion Resistant, Voltage Rating 120/240 VAC, Contact Configuration 2NO-2NC, Number of Circuits 2, Number of Positions 3, Operator Type Knob, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group B C D Zone 2, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/4/4X/12, IP66, Approval UL 508/698/1203/1604, CSA C22.2, Size 7.03 Inch L x 3.72 Inch W x 4.05 Inch D
Overview
Selector Switch Control Station, Type Feed Through, Constructional Feature Corrosion Resistant, Voltage Rating 120/240 VAC, Contact Configuration 2NO-2NC, Number of Circuits 2, Number of Positions 3, Operator Type Knob, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group B C D Zone 2, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/4/4X/12, IP66, Approval UL 508/698/1203/1604, CSA C22.2, Size 7.03 Inch L x 3.72 Inch W x 4.05 Inch D
Also known as: 781381810821, ED2SC110102
Specifications
No Specifications Available