Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 62085
Cat #: B22SH-120GLV
UPC: 781011213305
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011213305, B22SH-120GLV, Deep Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)