One-Hole Strap, 4", Steel, For Use With Rigid/IMC Conduit

Item #: 6209

Cat #: HS-110

UPC: 785991418200

to view pricing and more.
Documents & Guides
One-Hole Strap, 4", Zinc Plated Steel, For Use With Rigid/IMC Conduit

Overview

One-Hole Strap, 4", Zinc Plated Steel, For Use With Rigid/IMC Conduit
Also known as: 785991418200, HS-110

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 4 in
Mounting: 1-Hole
Diameter: 4 in
Material: Steel