
DANGER Disconnect Before Servicing Sign, 3.5" x 5"
Item #: 620935
Cat #: 86126
UPC: 754473861261
to view pricing and more.
Documents & Guides
DANGER Disconnect Before Servicing Sign, Self-Sticking Polyester, Black/Red on White, Outdoor Use, 3.5 Inch x 5 Inch, 5 per Pack
Overview
DANGER Disconnect Before Servicing Sign, Self-Sticking Polyester, Black/Red on White, Outdoor Use, 3.5 Inch x 5 Inch, 5 per Pack
Also known as: 754473861261, 86126
Specifications
| Type: | Label |
| Height: | 3 1/2 in |
| Width: | 5 in |
| Color: | White, Black/Red |
| Type: | Label |
| Width: | 5 in |
| Height: | 3 1/2 in |
| Color: | White, Black/Red |