Heat Shrink Thin PVC, .50"(12.7mm) Dia B

Item #: 62098

Cat #: HSTTP50-QY

UPC: 074983405701

to view pricing and more.
Documents & Guides
Thin wall PVC heat shrink, .50" (12.7mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel..

Overview

Thin wall PVC heat shrink, .50" (12.7mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel..
Also known as: 074983405701, HSTTP50-QY

Specifications

Diameter: 1/2 in
Length: 25 ft
Color: Black
Diameter: 1/2 in
Color: Black
Length: 25 ft