SQD QDA220802 MOLDED CASE CIRCUIT

Item #: 621015

Cat #: QDA220802

UPC: 785901832515

to view pricing and more.
SQD QDA220802 MOLDED CASE CIRCUIT BREAKER 240V 80A

Overview

SQD QDA220802 MOLDED CASE CIRCUIT BREAKER 240V 80A
Also known as: 785901832515, QDA220802

Specifications

Poles: 2
Amps: 80
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 25 kA
Amps: 80
Standards: California Proposition 65