SQD QO110VH MINIATURE CIRCUIT

Item #: 621019

Cat #: QO110VH

UPC: 785901697862

to view pricing and more.

Overview

SQD QO110VH MINIATURE CIRCUIT BREAKER 120/240V 10A
Also known as: 785901697862, QO110VH

Specifications

Amps: 10
Family / Style: QO
Volts AC: 120
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Amps: 10
Volts AC: 120
Standards: California Proposition 65
Family / Style: QO
Poles: 1
Interrupt Rating AC: 22 kA