
Enclosure, NEMA 3R, Screw Cover, Moisture Proof
Item #: 621063
Cat #: WA242408GSCG
UPC: 786725848867
to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, Moisture Proof, Size: 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Enclosure, NEMA 3R, Screw Cover, Moisture Proof, Size: 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Also known as: 786725848867, WA242408GSCG
Features & Benefits
- Bodies and covers fabricated from 14 gauge G-9- grade galvanized steel
- Seams are continuously welded and ground smooth
- Covers contain closed cell oil resistant neoprene gasket
- Enclosure comes with stainless steel cover screws which thread into seals wells to prevent liquid, dust, etc. from entering into the box through the screw holes
- Ground stud located in door
- No holes, knockout, or rear mounting holes
Specifications
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |
| Standards: | California Proposition 65 |