
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-
Item #: 62119
Cat #: B22SH-120GRN
UPC: 781011213206
to view pricing and more.
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-
Overview
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-
Also known as: 781011213206, B22SH-120GRN, double strut, strong back, moose knuckle
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |