Safety Switch, 600A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4

Item #: 621193

Cat #: DH366NPK

UPC: 782114357507

Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4, Painted Steel

Overview

600 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4, Painted Steel
Also known as: 782114357507, DH366NPK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4