Side Panel 60.00x14.00 fits A-

Item #: 62124

Cat #: A72SMP14

UPC: 783510234904

to view pricing and more.
Side-Mounted Panels, fits 72.06, White, Steel

Overview

Side-Mounted Panels, fits 72.06, White, Steel

Side-mounted panels provide extra mounting space on the sides of Free-stand enclosure with mounting channel. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.

Also known as: 783510234904, A72SMP14

Features & Benefits

  • Plated steel mounting hardware is furnished

Specifications

Height: 60 in
Width: 14 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 60 in
Color: White
IP/NEMA Rating: NEMA 12
Width: 14 in
Material: Steel