12W BR40 LED Lamp, 41K

Item #: 621250

Cat #: LED12BR40D41K

UPC: 762148247678

to view pricing and more.
12W BR40 LED Lamp, 41K

Overview

12W BR40 LED Lamp, 41K
Also known as: 762148247678, LED12BR40D41K

Specifications

Lumens: 875, 900
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 875, 900
Shape: BR40 (Bulged Reflector)
Wattage: 12
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82