
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 7/8-IN. KNOCKOUTS, 12 GA., 120-IN. (10 FT), GALV
Item #: 62126
Cat #: B22KO6-120GLV
UPC: 781011212308
to view pricing and more.
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 7/8-IN. KNOCKOUTS, 12 GA., 120-IN. (10 FT), GALV
Overview
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 7/8-IN. KNOCKOUTS, 12 GA., 120-IN. (10 FT), GALV
Also known as: 781011212308, B22KO6-120GLV
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |