EFD CIRCUIT BREAKERS

Item #: 621268

Cat #: EFD2419

UPC: 782274267401

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EFD manual motor starter switch, 20A/30A, With switch, 7.5 HP/15 HP, General Electric starter, Feraloy iron alloy, Single-gang, Three-pole, Dead end, 3/4", 240/600 Vac

Overview

Eaton Crouse-Hinds series EFD manual motor starter switch, 20A/30A, With switch, 7.5 HP/15 HP, General Electric starter, Feraloy iron alloy, Single-gang, Three-pole, Dead end, 3/4", 240/600 Vac

Crouse-Hinds series EFD manual motor starting and stopping switch enclosures are used for the manual starting of small AC/DC motors in locations made hazardous due to the presence of flammable vapors, gases or highly combustible dusts. Used for installation at petroleum refineries, chemical and petrochemical plants and in other process industry facilities where similar hazards exist.

Also known as: 782274267401, EFD2419

Specifications

Poles: 3, 2
Type: Dead End
Horsepower: 15, 7.500
Amps: 20, 30
Gangs: 1
IP/NEMA Rating: NEMA 12
Poles: 3, 2
Horsepower: 15, 7.500
Gangs: 1
Type: Dead End
Amps: 20, 30
IP/NEMA Rating: NEMA 12