ITE HED43M020 BREAKER ED 3P 20A

Item #: 621424

Cat #: HED43M020

UPC: 783643007116

Sign In or Register to view pricing and more.
Documents & Guides
ITE HED43M020 BREAKER ED 3P 20A 480V 42KA 50C LD LUG

Overview

ITE HED43M020 BREAKER ED 3P 20A 480V 42KA 50C LD LUG
Also known as: 783643007116, HED43M020

Specifications

Poles: 3
Amps: 20
Poles: 3
Amps: 20