SQD QOB150VH1021 MINATURE CURCUIT

Item #: 621553

Cat #: QOB150VH1021

UPC:

to view pricing and more.
Documents & Guides
SQD QOB150VH1021 MINATURE CURCUIT BREAKER 120/250V 50A

Overview

SQD QOB150VH1021 MINATURE CURCUIT BREAKER 120/250V 50A
Also known as: QOB150VH1021

Features & Benefits

  • Double-hinged for easy equipment access; center section provides 19-in. rack mounting per EIA universal spacing and is accessed through the front door or swing the center section away from the wall section for rear access
  • Front door has either a solid steel or hardened, tinted safety-glass window door for superior scratch resistance
  • Center section easily removed from rear section; tool-less one person installation possible
  • Self-grounding, plated steel rack angles fully adjustable within center section
  • AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window Gland, EWMWG242418 item measures 24.00x24.00x18.00 inch with a material of Steel colored Black.
  • Gland plate model provides easy retrofit and fast installation and allows for pre-terminated cables or pre-wired patch panels; no need to re-terminate and test
  • Self-locking center-to-wall section latches in two locations
  • Front access to all latches (no exposed side latches); cabinet can be installed tightly in corners
  • Vented sides provide cross flow ventilation to improve heat dissipation
  • Vertical cable manager included in 28-in.-wide models

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 50
Mounting: Bolt On