Heat Shrink Thin PVC, 1.50"(38.1mm) Dia

Item #: 62163

Cat #: HSTTP150-QY

UPC: 074983405923

to view pricing and more.
Documents & Guides
Thin wall PVC heat shrink, 1.5" (38.1mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.

Overview

Thin wall PVC heat shrink, 1.5" (38.1mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.
Also known as: 074983405923, HSTTP150-QY

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black